Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 6", Steel
Item #:
805304
Cat #:
886RB
UPC:
806101015086
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Overview
Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Also known as: 806101015086, 886RB
Specifications
Depth: | 6 in |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)