This product has been discontinued.
Tamper-Resistant Receptacle, 20A, Greenbriar
Item #: 805265
Cat #: SCRS-20-TR-GB
UPC: 027557618960
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Greenbriar
Overview
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Greenbriar
Claro, Satin, Tamper-resistant receptacle, 125V/20A in greenbriar
Also known as: 027557618960, SCRS-20-TR-GB
Specifications
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, Duplex |
Color: | Greenbriar |
Amps: | 20 |
Gangs: | 1 |
Volts AC: | 125 |
Mounting: | Insert |
Color: | Greenbriar |
Gangs: | 1 |
Type: | Receptacle, Tamper-Resistant, Duplex |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)