2' 10W LED T8 Lamp, 50K

Item #: 805195

Cat #: LED10T8/L24/F/850/SUB

UPC: 046135736872

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED10T8/L24/F/850/SUB 73687 OBS 2FT SUBSTITUBE LED T8 WITH FROSTED LENS 5000K CCT >80 CRI COMPATIBLE WITH ELECTRONIC INSTANT START BALLASTS VOLTAGE IS 120 277V AND 347V.

Overview

SYL LED10T8/L24/F/850/SUB 73687 OBS 2FT SUBSTITUBE LED T8 WITH FROSTED LENS 5000K CCT >80 CRI COMPATIBLE WITH ELECTRONIC INSTANT START BALLASTS VOLTAGE IS 120 277V AND 347V.
Also known as: 046135736872, LED10T8/L24/F/850/SUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 347
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 85
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 347

Customer Reviews

No reviews for this product
(0)