Transformer, Industrial Control, 100VA, 220x440 - 110/115/120VAC, 1PH

Item #: 80516

Cat #: CE060100

UPC: 047503086025

Transformer, Industrial Control, 100 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Sign In or Register to view pricing and more.

Overview

Transformer, Industrial Control, 100 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Also known as: 047503086025, CE060100

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 220/440
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)