25 WATT B11 INCANDESCENT; WHITE; 1500 AVERAGE RATED HOURS; 1

Item #: 805142

Cat #: S3737

UPC: 04592303737

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt B11 Incandescent; White; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt; 2-Card

Overview

25 Watt B11 Incandescent; White; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 04592303737, S3737

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: B11 (Blunt Tip)
Wattage: 25
Lumens: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)