Overview
HOF GEC GE Cable Adapter P
Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34 and A4L3D nVent HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism.
Also known as: 783510281021, GEC
Specifications
Material: | Steel |
Height: | 10.560 in |
Width: | 2.440 in |
Material: | Steel |
Width: | 2.440 in |
Height: | 10.560 in |
Customer Reviews
No reviews for this product
(0)