Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Shunt Trip

Item #: 80507

Cat #: CH120ST

UPC: 782113339405

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Circuit Breaker, with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.

Overview

20 Amp, 1-Pole, Type CH Circuit Breaker, with Shunt Trip, 10 kAIC, 120/240 VAC. Switch Duty Rated.
Also known as: 782113339405, CH120ST, SHUNT TRIP

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)