1X2 LED LIGHT ENGINE 2000LM 3500K STEP DIM

Item #: 805064

Cat #: CR-LE-20L-35K-S

UPC: 813959013782

Documents & Guides
1X2 LED LIGHT ENGINE 2000LM 3500K STEP DIM
Sign In or Register to view pricing and more.

Overview

1X2 LED LIGHT ENGINE 2000LM 3500K STEP DIM
Also known as: 813959013782, CR-LE-20L-35K-S

Specifications

Mounting: Recessed
Lumens: 2000
Length: 2 ft
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 2000
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)