Premium Top Grain Cowhide Driver Glove, Extra Large

Item #: 804802

Cat #: 2058XL

UPC: 084298205859

Sign In or Register to view pricing and more.
Documents & Guides
Premium Top Grain Cowhide Driver Glove, Extra Large, Superior Quality, Leather Palm Patch, Keystone Thumb, Hook-And-Loop Closure Wrist Strap

Overview

Premium Top Grain Cowhide Driver Glove, Extra Large, Superior Quality, Leather Palm Patch, Keystone Thumb, Hook-And-Loop Closure Wrist Strap
This superior quality, top grain cowhide driver work gloves have a leather palm patch and a hook-and-loop closure wrist strap.
Also known as: 084298205859, 2058XL

Specifications

Material: Leather
Size: XL
Type: Leather, Gloves
Color: Tan
Material: Leather
Type: Leather, Gloves
Size: XL
Color: Tan

Customer Reviews

No reviews for this product
(0)