8W PAR20 LED Lamp, 30K

Item #: 804734

Cat #: LED8P20D30KNFL

UPC: 762148246282

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. 50W Equivalent

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. 50W Equivalent
Also known as: 762148246282, LED8P20D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 515
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)