700/450 MCM Aluminum Compression Lug
Item #:
804570
Cat #:
ALND-700/750-12-134
UPC:
783669690538
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 700/750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 700/750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALND series lugs feature c olor coded end caps to identify each size
Also known as: 783669690538, ALND-700/750-12-134
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 700 - 750 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 700 - 750 |
Customer Reviews
No reviews for this product
(0)