Modular Splice Adapter

Item #: 804542

Cat #: 5815-B13

UPC: 054007042662

Sign In or Register to view pricing and more.
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .785 - .970", Wire Range: 1/0 - 2/0 AWG. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .785 - .970", Wire Range: 1/0 - 2/0 AWG. ***Used with 5815 Series Modular Equipment Tee.***
3M™ Modular Splicing Kit 5815 includes 1 cable adapter, 1 aluminum compressed connector, 1 cold shrink jacketing tube, 2 silicone lubricants and more. It provides installation information for wire shield, tape shield, UniShield® and jacketed concentric, neutral-type solid dielectric cables. For use with 5815 kits to provide for It is suitable for dead-ending, splicing and connecting to dead-front apparatus like switches, switchgear and transformers that are equipped with bushings. It has an insulating plug that provides a safe means of testing the circuit without disturbing the bolted connection. Simply adding or removing modular components helps the system for future modification. Meets ANSI/IEEE Standard 386.
Also known as: 054007042662, 5815-B13

Specifications

Volts AC: 15kV
Allowable Gauge Range: 1/0 - 2/0
Volts AC: 15kV
Allowable Gauge Range: 1/0 - 2/0

Customer Reviews

No reviews for this product
(0)