Enclosure, EJB Series, Hinge Cover, ATEX and IECEx Certified, 25 x 17 x 11", Aluminum

Item #: 804517

Cat #: EJB5A

UPC: 783510289669

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, EJB Series, Hinge Cover, ATEX and IECEx Certified, 25 x 17 x 11 Inch, Aluminum, For Use In Hazardous Locations

Overview

Enclosure, EJB Series, Hinge Cover, ATEX and IECEx Certified, 25 x 17 x 11 Inch, Aluminum, For Use In Hazardous Locations
EJB series junction boxes are enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They can be used as junction boxes with or without terminals or for installation of electrical equipment such as circuit breakers, signals, disconnectors, remote control switches or transformers.
Also known as: 783510289669, EJB5A

Specifications

Depth: 11 in
Width: 17 in
Mounting: Wall
Height: 25 in
Material: Aluminum
Knockouts: No
Depth: 11 in
Mounting: Wall
Material: Aluminum
Width: 17 in
Height: 25 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)