This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 4000K
Item #: 804502
Cat #: CXBAHCM50K8-UL10VL715P
UPC: 849665001263
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 160W, 4000K, 80 CRI, 24,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Overview
LED Low-Bay/High Bay, 160W, 4000K, 80 CRI, 24,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Also known as: 849665001263, CXBAHCM50K8-UL10VL715P
Specifications
Wattage: | 160 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 160 |
Lumens: | 24000 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)