I/O Module, 4 Channel, Universal Analog Input, RTD, Thermocouple

Item #: 804421

Cat #: 1734SC-IF4U

UPC: 850637004731

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 4 Channel, Universal Analog Input, RTD - PT385/3916, Ni618/672, NiFe518, Cu426, Thermocouple - J,K,T,E, Resistance - 0 - 150, 0- 1000, 0 - 3000 Ohms, Current - 0 - 20 mA, 4 - 20 mA

Overview

I/O Module, 4 Channel, Universal Analog Input, RTD - PT385/3916, Ni618/672, NiFe518, Cu426, Thermocouple - J,K,T,E, Resistance - 0 - 150, 0- 1000, 0 - 3000 Ohms, Current - 0 - 20 mA, 4 - 20 mA
The POINT I/O™ 4 Channel Universal Analog Inputs Module supports current, voltage, thermocouple, or RTD without compromising performance. This module reduces system costs by replacing dedicated analog I/O modules with a single universal module. Mix and match input types to maximize rack space and reduce your analog I/O module count. Installation is simplified and costs are reduced by using a common I/O within your system. This module comes with TechConnect™ support from Rockwell Automation at no additional cost to you.
Also known as: 850637004731, 1734SC-IF4U

Specifications

Mounting: Chassis
Volts DC: 24
Type: I/O Module
Amps Range: 0 - 0.020, 0.004 - 0.020
Mounting: Chassis
Type: I/O Module
Volts DC: 24
Amps Range: 0 - 0.020, 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)