Connection Cable, Thick Trunk, Gray, PVC, Male Cordset, 3m

Item #: 80437

Cat #: 1485C-P3M5-C

UPC: 611320348507

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Thick Trunk, Gray, PVC, Male Cordset, 3 meter, (9.8 Foot)

Overview

Connection Cable, Thick Trunk, Gray, PVC, Male Cordset, 3 meter, (9.8 Foot)
Also known as: 611320348507, 1485C-P3M5-C

Specifications

Gender: Male
Type: Cable, Thick
Color: Gray
Material: PVC
Length: 3 m
Gender: Male
Color: Gray
Length: 3 m
Type: Cable, Thick
Material: PVC

Customer Reviews

No reviews for this product
(0)