Sign In or Register to view pricing and more.
Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, Offset, Direct Bury, UL, CSA
Overview
Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, Offset, Direct Bury, UL, CSA
Also known as: 783669829655, SLU-35DB
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | #10 |
Allowable Gauge Range: | 14 - 6 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 6 |
Mounting: | 1-Hole |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)