1-1/2X12X90 GRAY PVC CTD LRELL STL

Item #: 804266

Cat #: LRELL11/2X12-G

UPC: 704508394585

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL11/2X12-G PVC CTD EL

Overview

OCA LRELL11/2X12-G PVC CTD EL
Also known as: 704508394585, LRELL11/2X12-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)