1-1/4X12X90 GRAY PVC CTD LRELL STL

Item #: 804264

Cat #: LRELL11/4X12-G

UPC: 704508018443

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL11/4X12-G PVC CTD EL

Overview

OCA LRELL11/4X12-G PVC CTD EL
Also known as: 704508018443, LRELL11/4X12-G

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 1/4 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)