8" Compact Cable Cutters

Item #: 80418

Cat #: 63055

UPC: 092644630552

Sign In or Register to view pricing and more.
8" Compact Cable Cutters, Capacity: 24 AWG Copper, Aluminum Multi-Strand Cable and Wire, 100-Pair Telephone Cable

Overview

8" Compact Cable Cutters, Capacity: 24 AWG Copper, Aluminum Multi-Strand Cable and Wire, 100-Pair Telephone Cable
Also known as: 092644630552, 63055, Crab cutters, Loppers , parrot snips

Specifications

Type: Cable Cutter
Color: Red
Length: 8 in
Standards: California Proposition 65
Type: Cable Cutter
Length: 8 in
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)