Breaker Molded Case, 400A, 3P, 600V, 250 VDC, 35 kAIC, Type KD CB

Item #: 80417

Cat #: KD3400F

UPC: 786679763551

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole Series C NEMA K-Frame Frame Unit Only, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Does Not Include Line or Load Terminals ***Trip Unit Must Be Ordered Separately***

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Frame Unit Only, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Does Not Include Line or Load Terminals ***Trip Unit Must Be Ordered Separately***
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679763551, KD3400F, style:8985A38G02, KD3400f, 8985A38G02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)