FO28/850/XP/XL/SS/ECO3 (PK X 30)

Item #: 804168

Cat #: 46831S

UPC: 726585468317

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, Shatter-Resistant, Fluorescent, FO28/850/XP/XL/SS/ECO3 (PK X 30), 28 Watts, 2600 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 62000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO28/850/XP/XL/SS/ECO3 (PK X 30), 28 Watts, 2600 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 62000 Avg Life Hrs, Copolymer Coating
Also known as: 726585468317, 46831S

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 5000 (Bright White)
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 81
Lumens: 2600
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 28
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)