Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 3.5 Amp; Speed: 0 - 1300 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Heavy-duty Industrial Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 3.900 Lb; Spindle Lock: No; Metalcapacity: 3/8 I
Overview
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 3.5 Amp; Speed: 0 - 1300 Rpm At No Load; Chuck Size: 3/8 In; Chuck Type: Heavy-duty Industrial Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 3.900 Lb; Spindle Lock: No; Metalcapacity: 3/8 I
The 0370-20 close quarters angle drill provides a unique chuck angle for reaching into tight areas. Its large paddle trigger and textured grip area provides comfort and control in all positions. The angled cord exit keeps the cord out of the work area. The convenient forward/reverse lever is easy to use in close quarters.
Also known as: 045242002016, 0370-20
Specifications
Customer Reviews
No reviews for this product
(0)