Double Row Terminal Block, 6 Pole, 30A, 300V, 14 - 22 AWG

Item #: 804155
Cat #: TB200-06
UPC: 051712810791
Sign In or Register to view pricing and more.
Documents & Guides
Double Row Terminal Block, 6 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic

Overview

Double Row Terminal Block, 6 Pole, 30 Amp, 300 Volt, 14 - 22 AWG, Screws: Steel/Zinc, Base: Thermoplastic
Also known as: 051712810791, TB200-06

Specifications

Mounting: Panel, Screw
Poles: 6
Color: Black
Amps: 30
Material: Brass
Mounting: Panel, Screw
Color: Black
Material: Brass
Poles: 6
Amps: 30

Customer Reviews

No reviews for this product
(0)