TMC2X Connector, 2", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 804148

Cat #: TMC2X-200200AX

UPC: 781381377638

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 2 Inch, Throat TypeBushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 1.65 to 2 Inch, Diameter 3.03 Inch, Length 4.82 Inch, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Material Copper free Aluminum (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IIC AExe II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group EF G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature -60to 85 Deg C; Minimum Thread Length 1.06 Inch
Also known as: 781381377638, TMC2X-200200AX

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.570 - 1.880 in, 1.650 - 2 in
Diameter: 2 in
Diameter Range: 1.570 - 1.880 in, 1.650 - 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)