Wall Mount Enclosure, NEMA 4X, 16 x 20 x 8", Stainless Steel

Item #: 80409

Cat #: CSD16208EMCSS

UPC: 783510259792

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel

Overview

Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel
Wall Mount Enclosure, Concept EMC Series, NEMA 4X, 16 x 20 x 8 Inch, Stainless Steel
Also known as: 783510259792, CSD16208EMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 8 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 20 in
Height: 16 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)