This product has been discontinued.
Transformer, 150VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110
Item #: 80406
Cat #: AE060150
UPC: 047503085554
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Overview
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503085554, AE060150
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)