TMC2X Connector, 3/4", Explosion-Proof-Dust-Ignitionproof, Aluminum

Item #: 804039

Cat #: TMC2X-075075AX

UPC: 781381377522

Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Sign In or Register to view pricing and more.

Overview

TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 3/4 Inch, Throat Type Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 0.5 to 0.75 Inch, Diameter 1.32 Inch, Length 3.25 Inch, Constructional Feature Explosionproof,Dust-Ignitionproof, Watertight, Material Copper free Aluminum (Body/Sleeve/GlandNut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon(End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IICAEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature-60 to 85 Deg C; Minimum Thread Length 0.8 Inch
Also known as: 781381377522, TMC2X-075075AX

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.420 - 0.630 in, 0.500 - 0.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)