Flange-Mount Conduit Clip, Type: Snap, 2" Conduit, Steel

Item #: 80402

Cat #: 32M24SM

UPC: 782856112327

Sign In or Register to view pricing and more.
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 2 Inch Hammer-On Pipe Clip for Flanges 1/8 Inch to 1/4 Inch, Load Limit: 25 lbs. Standard Packaging Quantity: 50.

Overview

Flange-Mount Conduit Clips, Snap-Close, 2 Inch Hammer-On Pipe Clip for Flanges 1/8 Inch to 1/4 Inch, Load Limit: 25 lbs. Standard Packaging Quantity: 50.
Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install
Also known as: 782856112327, 32M24SM, Bang on

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)