Cable Tie, Roller Ball Tie, 316SS, 200LB, 14" Length

Item #: 804010

Cat #: TBC360

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Roller Ball Tie, 316SS, 200LB, 14 Inch Length (Bag of 100)

Overview

Cable Tie, Roller Ball Tie, 316SS, 200LB, 14 Inch Length (Bag of 100)
Also known as: TBC360

Specifications

Weight Capacity: 200 lbs
Material: Stainless Steel
Color: Stainless
Length: 14 in
Weight Capacity: 200 lbs
Color: Stainless
Material: Stainless Steel
Length: 14 in

Customer Reviews

No reviews for this product
(0)