Cable Tie, Roller Ball Tie, 316SS, 200LB, 8" Length

Item #: 804009

Cat #: TBC200

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Roller Ball Tie, 316SS, 200LB, 8 Inch Length (Bag of 100)

Overview

Cable Tie, Roller Ball Tie, 316SS, 200LB, 8 Inch Length (Bag of 100)
Also known as: TBC200

Specifications

Weight Capacity: 200 lbs
Material: Stainless Steel
Color: Stainless
Length: 8 in
Weight Capacity: 200 lbs
Color: Stainless
Material: Stainless Steel
Length: 8 in

Customer Reviews

No reviews for this product
(0)