Roller Ball Tie, 316SS, 350LB, 14"

Item #: 803997

Cat #: TBC360H

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Roller Ball Tie, 316SS, 350LB, 14 Inch (100 per Pack)

Overview

Roller Ball Tie, 316SS, 350LB, 14 Inch (100 per Pack)
Also known as: TBC360H

Specifications

Material: Stainless Steel
Color: Stainless
Length: 14 in
Weight Capacity: 350 lbs
Material: Stainless Steel
Length: 14 in
Color: Stainless
Weight Capacity: 350 lbs

Customer Reviews

No reviews for this product
(0)