Motion Sensor, Stealth 200, 1000W, Bronze

Item #: 80399

Cat #: STL200

UPC: 019813601908

Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.
STEALTH Sensor with special 200° detection pattern to provide wide coverage side to side. Excellent for building perimeter protection. Lens masks allow customization or detection zone.
Also known as: 019813601908, STL200

Specifications

Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 1000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)