Safety Switch, HD, 2P, 800A, Fused, Class L, 600VAC, NEMA 3R

Item #: 803935

Cat #: DH267FRK

UPC: 786685177182

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Single Throw, 800 Amp, NEMA 3R, Painted Galvanized Steel, Class L, Fusible Without Neutral, 2-Pole, 2-Wire, 600 Volt AC, (4) 1/0 - (4) 750 kcmil Al

Overview

Safety Switch, Single Throw, 800 Amp, NEMA 3R, Painted Galvanized Steel, Class L, Fusible Without Neutral, 2-Pole, 2-Wire, 600 Volt AC, (4) 1/0 - (4) 750 kcmil Al
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: 786685177182, DH267FRK

Specifications

Type: Fused, Safety Switch
Poles: 2
Class: L
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 1/0 - 750
Type: Fused, Safety Switch
Class: L
Volts AC: 600
Allowable Gauge Range: 1/0 - 750
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)