Slide Dimmer, 450W, 3-Way, Gray

Item #: 803907

Cat #: SLV-603P-GR

UPC: 027557331234

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Gray

Overview

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Gray
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in gray
Also known as: 027557331234, SLV-603P-GR

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Gray
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Volts AC: 120
Color: Gray
Wattage: 450
Mounting: Surface

Customer Reviews

No reviews for this product
(0)