LED Downlight, 6" Diameter, 4000K, 39 Watt, 2550 Lumen, 120V

Item #: 803881

Cat #: KR6-30L-40K-120V-10V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch Diameter, 4000K, 39 Watt, 2550 Lumen, 120 Volt, 0-10V Dimming

Overview

LED Downlight, 6 Inch Diameter, 4000K, 39 Watt, 2550 Lumen, 120 Volt, 0-10V Dimming
Also known as: KR6-30L-40K-120V-10V

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Volts AC: 120
Lumens: 2550
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Wattage: 39
Lumens: 2550
Light Technology: LED

Customer Reviews

No reviews for this product
(0)