1 HP, M-Max, VFD, IP20

Item #: 803742

Cat #: MMX11AA3D7N0-0

UPC: 786685268477

Sign In or Register to view pricing and more.
M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 100 - 120V AC, IP20, Open Style, 3-Phase Output, 240V AC, 1 HP. Frame Size: FS2.

Overview

M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 100 - 120V AC, IP20, Open Style, 3-Phase Output, 240V AC, 1 HP. Frame Size: FS2.
Also known as: 786685268477, MMX11AA3D7N0-0

Specifications

Horsepower: 1
Phase: 3, 1
Volts AC: 120, 240
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 1
Volts AC: 120, 240
IP/NEMA Rating: IP20
Phase: 3, 1
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)