AOL APT-432-L741 ALLPRO TROFFER 2X4

Item #: 803695

Cat #: APT-432-L741

UPC: 080083621965

Sign In or Register to view pricing and more.
Documents & Guides
AOL APT-432-L741 ALLPRO TROFFER 2X4 4L A12 UNV1 41K

Overview

AOL APT-432-L741 ALLPRO TROFFER 2X4 4L A12 UNV1 41K
Also known as: 080083621965, APT-432-L741

Specifications

Mounting: Recessed
Wattage: 32
Light Technology: Fluorescent
Mounting: Recessed
Light Technology: Fluorescent
Wattage: 32

Customer Reviews

No reviews for this product
(0)