HD Slotted Wall Wiring Duct, 1" x 4", White
Item #:
803679
Cat #:
184-14004
UPC:
089306292739
Sign In or Register to view pricing and more.
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, White
Overview
High Density Slotted Wall Wiring Duct, 1" x 4", Non-Adhesive, PVC, White
Pro-Duct high density, slotted wall wiring duct features narrow fingers, equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292739, 184-14004
Specifications
Width: | 1 in |
Height: | 4 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Color: | White |
Length: | 6 ft |
Height: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)