Breaker, DIN Rail Mount, 50A, 3P, 480Y/277VAC, C Curve, 5kAIC

Item #: 80367

Cat #: WMS3C50

UPC: 786679136751

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 50 Amp, 3-Pole, 480Y/277 Volt AC, C Curve, 5 kAIC

Overview

Breaker, DIN Rail Mount, 50 Amp, 3-Pole, 480Y/277 Volt AC, C Curve, 5 kAIC
Also known as: 786679136751, WMS3C50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 50

Customer Reviews

No reviews for this product
(0)