Terminal Plug, Copper, 2/0 AWG

Item #: 80366

Cat #: CPM-2/0

UPC: 783669008500

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA
Also known as: 783669008500, CPM-2/0, Pin Connector

Specifications

Width: 0.332 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Width: 0.332 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)