Terminal Plug, Copper, 250 MCM, CU/AL Rated

Item #: 80351

Cat #: CPM-250

UPC: 783669008562

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 250, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 250, Tin Plated, UL, CSA
Also known as: 783669008562, CPM-250, Pin Connector

Specifications

Material: Copper
Length: 3.562 in
Diameter: 0.575 in
Standards: California Proposition 65
Allowable Gauge Range: 250
Material: Copper
Diameter: 0.575 in
Allowable Gauge Range: 250
Length: 3.562 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)