Conduit Hanger with Bolt, Diameter: 1-1/2" and 1-1/4", Steel

Item #: 80337

Cat #: CD3B

UPC: 782856120032

Documents & Guides
1-1/2" EMT or 1-1/4" RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" mounting hole. Load Limit: 250lbs. Standard Packaging Quantity: 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2" EMT or 1-1/4" RIGID Conduit Clamp with retained bolt and built-in nut; 1/4" mounting hole. Load Limit: 250lbs. Standard Packaging Quantity: 100
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120032, CD3B, Dairy strap

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)