
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S50/E
Overview
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S50/E
Also known as: MH250W/U/LU
Specifications
ANSI Code: | S50/E |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Color Rendering Index (CRI): | 65 |
Wattage: | 250 |
Lumens: | 20000 |
Light Technology: | HID |
ANSI Code: | S50/E |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 65 |
Lumens: | 20000 |
Color Temperature: | 4000 (Cool White) |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 250 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)