Self Drilling Screws, Pan Head, Square Drive, #8 x 2"

Item #: 803274

Cat #: TEKDD82

UPC: 781002595199

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screws, Pan Head, Square Drive, #8 x 2 Inch

Overview

Self Drilling Screws, Pan Head, Square Drive, #8 x 2 Inch
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002595199, TEKDD82

Specifications

Length: 2 in
Screw Head: Pan
Material: Carbon Steel
Size: # 8
Drive: Square
Finish: Zinc Plated
Length: 2 in
Material: Carbon Steel
Drive: Square
Screw Head: Pan
Size: # 8
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)