Contactor, Definite Purpose, 20A, 2P, 600VAC, 120VAC Coil, Open

Item #: 803158

Cat #: CR453CA2AAAC

UPC: 783166569320

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 20 Amp, 2-Pole, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 20 Amp, 2-Pole, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 783166569320, CR453CA2AAAC

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Amps: 20
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)