Dynamic Brake Resistor, Internal, 380 - 480VAC, Frame A, 115 Ohms

Item #: 80314

Cat #: 20AD-DB1-A

UPC: 662453841908

Sign In or Register to view pricing and more.
Documents & Guides
Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame A, 115 Ohms

Overview

Dynamic Brake Resistor, Internal, 380 - 480 Volt AC, Frame A, 115 Ohms
Also known as: 662453841908, 20AD-DB1-A

Specifications

Mounting: Internal
Wattage: 250, 370
Horsepower: 0.500, 0.330
Size: 115 ohms
Ohms: 115
Volts AC Range: 380 - 480
Mounting: Internal
Horsepower: 0.500, 0.330
Ohms: 115
Wattage: 250, 370
Size: 115 ohms
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)