9-Light Chandelier, 100W, A19, 120V, Burnt Sienna Finish

Item #: 803134
Cat #: 31175-710
UPC: 785652220357
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652220357, 31175-710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: 9-Light, Chandelier
Material: Steel
Color: Burnt Sienna
Diameter: 33 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Diameter: 33 in
Wattage: 100
Type: 9-Light, Chandelier
Color: Burnt Sienna

Customer Reviews

No reviews for this product
(0)