9-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 803132
Cat #: 31175-962
UPC: 785652217241
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Nine Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652217241, 31175-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: 9-Light, Chandelier
Material: Steel
Diameter: 33 in
Base: Medium Screw (E26)
Volts AC: 120
Type: 9-Light, Chandelier
Diameter: 33 in
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)