MC Cable, Multi-Neutral, Aluminum Flex, 12/2-12/2-12/1, 1000'

Item #: 803114

Cat #: MCALMLN122122121SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Multi-Neutral, Aluminum Flex, 12/2-12/2-12/1 Solid, 1000 Foot Reel

Overview

MC Cable, Multi-Neutral, Aluminum Flex, 12/2-12/2-12/1 Solid, 1000 Foot Reel
Permitted multiple circuits use for branch circuits in residential, commercial, industrial, and non-patient care areas/spaces of health care facilities; Acceptable for power, lighting, control, and signal circuits;Allowable in concealed or exposed systems.
Also known as: MCALMLN122122121SOLWG1000RL, 12/2/2 MC

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)